Power Bit, SAE, 1/4", Hex, #3, 2"

IRWIN| Zoro #: G1267113| Mfr #: 3520111C

$0.34 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Power Bit
Single End/Double End: Single End
Fastening Tool Material: S2 Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1267113 Mfr #: 3520111C
Item: Power BitSingle End/Double End: Single End
Fastening Tool Material: S2 SteelShank Size: 1/4"
For Use With: Standard Driver, ScrewdriverPoint Size: #3
Bit Style: PhillipsSAE or Metric: SAE
Shank Style: HexImpact Rated: No
Finish: UnfinishedOverall Length: 2"
Country of Origin (subject to change): China

Description

Power Bit, Bit Style Phillips, Point Size #3, Shank Style Hex, Shank Size 1/4 In., Single End, Fastening Tool Material Steel, Finish Unfinished, Overall Length 2 In., Impact Rated No, SAE, For Use With Standard Driver, Screwdriver

Reviews