STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Power Bit, SAE, 1/4", Hex, #4, 1-1/4", PK2

IRWIN| Zoro #: G2326633| Mfr #: 3052029

$6.08 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Power Bit
Single End/Double End: Single End
Fastening Tool Material: S2 Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2326633 Mfr #: 3052029
Item: Power BitSingle End/Double End: Single End
Fastening Tool Material: S2 SteelShank Size: 1/4"
For Use With: Standard Driver, ScrewdriverPoint Size: #4
Bit Style: Torq-SetSAE or Metric: SAE
Shank Style: HexImpact Rated: No
Finish: UnfinishedOverall Length: 1-1/4"
Country of Origin (subject to change): China

Description

Power Bit, Bit Style Torq-Set, Point Size #4, Shank Style Hex, Shank Size 1/4 In., Single End, Fastening Tool Material S2 Steel, Finish Unfinished, Overall Length 1-1/4 In., Impact Rated No, SAE, For Use With Standard Driver, Screwdriver, Package Quantity 2

Reviews