Power Bit, SAE, 1/4", Hex, #5, 1-1/4", PK2

IRWIN| Zoro #: G1757034| Mfr #: 3052030

$5.28 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Power Bit
Single End/Double End: Single End
Fastening Tool Material: S2 Steel
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1757034 Mfr #: 3052030
Item: Power BitSingle End/Double End: Single End
Fastening Tool Material: S2 SteelShank Size: 1/4"
For Use With: Standard Driver, ScrewdriverPoint Size: #5
Bit Style: Torq-SetSAE or Metric: SAE
Shank Style: HexImpact Rated: No
Finish: UnfinishedOverall Length: 1-1/4"
Country of Origin (subject to change): China

Product Description

Power Bit, Bit Style Torq-Set, Point Size #5, Shank Style Hex, Shank Size 1/4 In., Single End, Fastening Tool Material S2 Steel, Finish Unfinished, Overall Length 1-1/4 In., Impact Rated No, SAE, For Use With Standard Driver, Screwdriver, Package Quantity 2

Product Reviews