Power Bit, SAE, 1/4", Hex, 8F-10R, 2", PK10

IRWIN| Zoro #: G1305577| Mfr #: 4935278

$5.33 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Power Bit
Single End/Double End: Single End
Fastening Tool Material: S2 Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1305577 Mfr #: 4935278
Item: Power BitSingle End/Double End: Single End
Fastening Tool Material: S2 SteelShank Size: 1/4"
For Use With: Standard Driver, ScrewdriverPoint Size: 8F-10R
Bit Style: SlottedSAE or Metric: SAE
Shank Style: HexImpact Rated: No
Finish: UnfinishedOverall Length: 2"
Country of Origin (subject to change): China

Description

Power Bit, Bit Style Slotted, Point Size 8F-10R, Shank Style Hex, Shank Size 1/4 In., Single End, Fastening Tool Material Steel, Finish Unfinished, Overall Length 2 In., Impact Rated No, SAE, For Use With Standard Driver, Screwdriver, Package Quantity 10

Reviews