LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Power Bit, SAE, 1/4", Hex, T10, 2"

IRWIN| Zoro #: G0743197| Mfr #: 3523181C

$1.83 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Power Bit
Single End/Double End: Single End
Fastening Tool Material: S2 Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0743197 Mfr #: 3523181C
Item: Power BitSingle End/Double End: Single End
Fastening Tool Material: S2 SteelShank Size: 1/4"
For Use With: Standard Driver, ScrewdriverPoint Size: T10
Bit Style: Torx(R)SAE or Metric: SAE
Shank Style: HexImpact Rated: No
Finish: UnfinishedOverall Length: 2"
Country of Origin (subject to change): China

Description

Power Bit, Bit Style Torx(R), Point Size T10, Shank Style Hex, Shank Size 1/4 In., Single End, Fastening Tool Material Steel, Finish Unfinished, Overall Length 2 In., Impact Rated No, SAE, For Use With Standard Driver, Screwdriver

Reviews