Power Bit, SAE, 1/4", Hex, T20, 2"

IRWIN| Zoro #: G2166997| Mfr #: 3523241C

$1.83 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Power Bit
Single End/Double End: Single End
Fastening Tool Material: S2 Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2166997 Mfr #: 3523241C
Item: Power BitSingle End/Double End: Single End
Fastening Tool Material: S2 SteelShank Size: 1/4"
For Use With: Standard Driver, ScrewdriverPoint Size: T20
Bit Style: Torx(R)SAE or Metric: SAE
Shank Style: HexImpact Rated: No
Finish: UnfinishedOverall Length: 2"
Country of Origin (subject to change): China

Description

Power Bit,Shank Size 1/4 In.,Bit Style Torx(r),Point Size T20,Bit Length 2 In.,Material High Grade S2 Steel

Reviews