Power Bit, SAE, 1/4", Hex, T25, 6"

IRWIN| Zoro #: G2403746| Mfr #: 3052021

$3.34 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Power Bit
Single End/Double End: Single End
Fastening Tool Material: S2 Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2403746 Mfr #: 3052021
Item: Power BitSingle End/Double End: Single End
Fastening Tool Material: S2 SteelShank Size: 1/4"
For Use With: Standard Driver, ScrewdriverPoint Size: T25
Bit Style: Torx(R)SAE or Metric: SAE
Shank Style: HexImpact Rated: No
Finish: UnfinishedOverall Length: 6"
Country of Origin (subject to change): China

Description

Power Bit,Shank Size 1/4 In.,Bit Style Torx(r),Point Size T25,Bit Length 6 In.,Material Cold Forged High Grade Steel

Reviews