Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Power Bit, SAE, 2-1/2" Bit L

  • Zoro #: G0506555
  • Mfr #: IWAF32DEPH22

$6.87

  • Impact Rated: Yes
  • Bit Style: Phillips
  • Overall Bit Length: 2-1/2"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Irwin #IWAF32DEPH22 Specifications

  • Zoro #: G0506555
  • Mfr #: IWAF32DEPH22
Impact Rated: Yes Bit Style: Phillips
Overall Bit Length: 2-1/2" Application - Tools: Impact
Fastening Tool Tip Size: PH2 For Use With: Power Tool
Finish: Rust Preventative Manganese Phosphate Hex Shank Size: 1/4"
Single End/Double End: Double End Fastening Tool Material: S2 Steel
Shank Style: Hex Fastening Tool Item: Power Bit
SAE or Metric: SAE Item: Power Bit
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Power Bit, Application - Tools Impact, Bit Style Phillips, Fastening Tool Tip Size PH2, Shank Style Hex, Hex Shank Size 1/4 In., Double End, Fastening Tool Material S2 Steel, Overall Bit Length 2-1/2 In., SAE, Metric, Finish Rust Preventative Manganese Phosphate, Impact Rated Yes, For Use With Power Tool

Reviews of Irwin #IWAF32DEPH22