Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Power Bit Set, 4 Pieces, 1/4" Shank
  • Zoro #: G7473715
  • Mfr #: 1902389
$7.25
  • No. of Pieces: 4
  • Includes: 2" Impact Power Bits: (1) 3/32", (1) 1/8", (1) 5/32", (1) 3/16"
  • Bit Length: 2"
See full product details
Orders over $50 ship free.

Irwin #1902389 Specifications

  • Zoro #: G7473715
  • Mfr #: 1902389
No. of Pieces: 4 Includes: 2" Impact Power Bits: (1) 3/32", (1) 1/8", (1) 5/32", (1) 3/16"
Bit Length: 2" SAE or Metric: SAE
Finish: black oxide Bit Style: Hex
Shank Size: 1/4" Item: Power Bit Set
Fastening Tool Item: Power Bit Set Hex Shank Size: 1/4"
Overall Length: 2" Impact Rated: Yes
Fastening Tool Material: Steel Application - Tools: Impact
Point Size: 3/32", 1/8", 5/32", 3/16" Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Power Bit Set, No. of Pieces 4, Hex Shank Size 1/4 In., Fastening Tool Material Steel, Impact Rated Yes, Impact, Includes 3/32 In., 1/8 In., 5/32 In., 3/16 In.

Reviews of Irwin #1902389