JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Power Bit, SAE, 1/4", Hex, T15, 3-1/2", SS

IRWIN| Zoro #: G0584053| Mfr #: 3052015

$3.01 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0584053 Mfr #: 3052015
For Use With: Standard Driver, ScrewdriverSingle End/Double End: Single End
SAE or Metric: SAEImpact Rated: No
Finish: UnfinishedShank Style: Hex
Bit Style: Torx(R)Fastening Tool Material: Stainless Steel
Overall Length: 3-1/2"Point Size: T15
Item: Power BitCountry of Origin (subject to change): China

Product Description

Power Bit, Bit Style Torx(R), Point Size T15, Shank Style Hex, Shank Size 1/4 In., Single End, Fastening Tool Material Stainless Steel, Finish Unfinished, Overall Length 3-1/2 In., Impact Rated No, SAE, For Use With Standard Driver, Screwdriver

Product Reviews

Save 15%. Sign up for Z-mail.