Power Bit, SAE, 1/4", Hex, T25, 3-1/2", SS

IRWIN| Zoro #: G0727212| Mfr #: 3052017

$2.68 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0727212 Mfr #: 3052017
Finish: UnfinishedSingle End/Double End: Single End
For Use With: Standard Driver, ScrewdriverBit Style: Torx(R)
SAE or Metric: SAEShank Style: Hex
Impact Rated: NoOverall Length: 3-1/2"
Point Size: T25Item: Power Bit
Fastening Tool Material: Stainless SteelCountry of Origin (subject to change): China

Product Description

Power Bit, Bit Style Torx(R), Point Size T25, Shank Style Hex, Shank Size 1/4 In., Single End, Fastening Tool Material Stainless Steel, Finish Unfinished, Overall Length 3-1/2 In., Impact Rated No, SAE, For Use With Standard Driver, Screwdriver

Product Reviews

Save 15%. Sign up for Z-mail.