PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Power Bit, SAE, 1/4", Hex, T27, 2", S2 Steel

IRWIN| Zoro #: G0300711| Mfr #: 3523301C

$1.83 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0300711 Mfr #: 3523301C
Finish: UnfinishedFor Use With: Standard Driver, Screwdriver
Impact Rated: NoSingle End/Double End: Single End
SAE or Metric: SAEBit Style: Torx(R)
Shank Style: HexFastening Tool Material: S2 Steel
Overall Length: 2"Point Size: T27
Item: Power BitCountry of Origin (subject to change): China

Product Description

Power Bit, Bit Style Torx(R), Point Size T27, Shank Style Hex, Shank Size 1/4 In., Single End, Fastening Tool Material S2 Steel, Finish Unfinished, Overall Length 2 In., Impact Rated No, SAE, For Use With Standard Driver, Screwdriver

Product Reviews