Power Bit, SAE, 1/4", Hex, T30, 2", S2 Steel

IRWIN| Zoro #: G2231284| Mfr #: 3523331C

$1.79 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2231284 Mfr #: 3523331C
Finish: UnfinishedSingle End/Double End: Single End
For Use With: Standard Driver, ScrewdriverBit Style: Torx(R)
SAE or Metric: SAEShank Style: Hex
Impact Rated: NoFastening Tool Material: S2 Steel
Overall Length: 2"Point Size: T30
Item: Power BitCountry of Origin (subject to change): China

Product Description

Power Bit, Bit Style Torx(R), Point Size T30, Shank Style Hex, Shank Size 1/4 In., Single End, Fastening Tool Material S2 Steel, Finish Unfinished, Overall Length 2 In., Impact Rated No, SAE, For Use With Standard Driver, Screwdriver

Product Reviews

Save 15%. Sign up for Z-mail.