Power Bit, SAE, 1/4", Hex, T40, 1-15/16"

IRWIN| Zoro #: G2273503| Mfr #: 3052011

$2.38 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2273503 Mfr #: 3052011
Finish: UnfinishedSingle End/Double End: Single End
For Use With: Standard Driver, ScrewdriverBit Style: Torx(R)
SAE or Metric: SAEShank Style: Hex
Impact Rated: NoFastening Tool Material: S2 Steel
Overall Length: 1-15/16"Point Size: T40
Item: Power BitCountry of Origin (subject to change): China

Product Description

Power Bit, Bit Style Torx(R), Point Size T40, Shank Style Hex, Shank Size 1/4 In., Single End, Fastening Tool Material S2 Steel, Finish Unfinished, Overall Length 1-15/16 In., Impact Rated No, SAE, For Use With Standard Driver, Screwdriver

Product Reviews

Save 15%. Sign up for Z-mail.