Shop All Locking Pliers
Irwin
ProPliers Groove Joint Pliers, 8"
Mfr # 2078508
Zoro # G7052853
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Meets ANSI Specifications, ProTouchTM Grips Provide Extra Comfort, Right Angle Teeth
- Material Nickel Chrome Steel
- Overall Length 8"
- Country of Origin (subject to change) China
- Package Quantity 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irwin
- MFR # 2078508
- Zoro # G7052853
- Country of Origin China
- Category Locking Pliers
Dimensions
Overall Length | 8" |
Details
Features | Meets ANSI Specifications, ProTouchTM Grips Provide Extra Comfort, Right Angle Teeth |
Material | Nickel Chrome Steel |
Item | ProPliers Groove Joint Pliers,8" |
Description
ProPliers Groove Joint Pliers,8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Screwdrivers, 3/8 in Tip, Slotted Tip (JK3808RF)
- SPEEDAIRE Air Gun Manifold, 1/4 FNPT In/Out, Alum (22YK87)
- PLS Cross Line Laser, 4-39/64" L, 2-1/2" W (PLS 6G Z)
- SUPERCUT Premium Bimetal Bandsaw Blade, 108 L, 1 W, 6-10 TPI, Premium Bimetal (205329)
- IRWIN 5 in Irwin Vise-Grip Hex Key Adjusting Screw Knurled Grip Locking Plier (IRHT82581)
- IRWIN 6 in Irwin Vise-Grip Hex Key Adjusting Screw Knurled Grip Locking Plier (IRHT82583)
- IRWIN Original Locking Pliers Set, 3 pcs. (323S)
- IRWIN WORKERS IRON PLIERS 9""L (2078909)
- IRWIN Locking Pliers Set, Original, 5 pcs. (68)
- IRWIN LOCKING CLMP VG W/PAD6"" (18)
- WILLIAMS 10 in Straight Jaw Locking Plier (23305)
- Irwin Pliers