Skip to Main Content
customer-service Help
Irwin

Prtbl Band Saw Blade4-7/8x020x14T

Feedback Help us improve our product images
$135.39
  • Length: 44-7/8"
  • Width: 1/2"
  • Teeth per Inch: 14
See full product details
Out of Stock
Total: $135.39

Irwin #3074001P25 Specifications

  • Length: 44-7/8"
  • Width: 1/2"
  • Teeth per Inch: 14
  • Thickness: 0.020"
  • Material: Bi-metal
  • Package Quantity: 25
  • For Use With Saw Type: Portable Band Saw, Cordless Band Saw
  • Item: Portable Band Saw Blade 44-7/8x020x14T
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Portable Band Saw Blade 44-7/8x020x14T

Reviews of Irwin #3074001P25