DEC. 6–7BUY A GIFT CERTIFICATE, SAVE ON THE REST OF YOUR ORDER! Enter Code: GIFTAGIFTSEE DETAILS

High Pressure Clamp/Spreader, 24 In

IRWIN QUICK-GRIP| Zoro #: G0867316| Mfr #: 2021424N

$39.75 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0867316 Mfr #: 2021424N
Handle Material: High Impact Plastic ResinThroat Depth (In.): 3-3/4
Bar Material: Heat Treated SteelItem: Bar Clamp/Spreader
Type: High Pressure, 1 HandedFunction: Clamps Or Spreads Front, Side, And Behind The Rail, Converts With Turn Of A Knob
Characteristics: 9 Hand Pump Action, Removable/Reversible Pressure PadsType: High Pressure, 1 Handed
Capacity (In.): 24Spreading Range (In.): 9-5/8 to 32-5/8
Throat Depth (In.): 3-3/4Country of Origin (subject to change): China

Product Description

Bar Clamp/Spreader, High Pressure, 1 Handed, Capacity 24 In, Spreading Range 9-1/8 to 32-1/2 In, Throat Depth 3 3/4 In, Handle Material High Impact Plastic Resin, Bar Material Heat Treated Steel, Clamps Or Spreads Front, Side, And Behind The Rail, Converts With Turn Of A Knob, 9 Hand Pump Action, Removable/Reversible Pressure Pads

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.