High Pressure Clamp/Spreader, 36 In

IRWIN QUICK-GRIP| Zoro #: G2068473| Mfr #: 2021436N

$40.08 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2068473 Mfr #: 2021436N
Handle Material: High Impact Plastic ResinSpreading Range (In.): 9-5/8 to 44-5/8
Throat Depth (In.): 3-3/4Bar Material: Heat Treated Steel
Characteristics: 10 Hand Pump Action, Removable/Reversible Pressure PadsCapacity (In.): 36
Item: Bar Clamp/SpreaderType: High Pressure, 1 Handed
Function: Clamps Or Spreads Front, Side, And Behind The Rail, Converts With Turn Of A KnobType: High Pressure, 1 Handed
Capacity (In.): 36Spreading Range (In.): 9-5/8 to 44-5/8
Throat Depth (In.): 3-3/4Country of Origin (subject to change): China

Product Description

Bar Clamp/Spreader, High Pressure, 1 Handed, Capacity (In.) 36, Spreading Range (In.) 9-5/8 to 44-5/8, Throat Depth (In.) 3-3/4, Handle Material High Impact Plastic Resin, Bar Material Heat Treated Steel, Clamps Or Spreads Front, Side, And Behind The Rail, Converts With Turn Of A Knob, 10 Hand Pump Action, Removable/Reversible Pressure Pads

Product Reviews

Save 15%. Sign up for Z-mail.