DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Micro Clamp/Spreader, 4 In, PK2

IRWIN QUICK-GRIP| Zoro #: G1033015| Mfr #: 530062

$13.61 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1033015 Mfr #: 530062
Handle Material: Reinforced ResinBar Material: Steel
Characteristics: Pistol Grip Design and Replaceable Soft PadsType: 2 Pc
Spreading Range (In.): 3 1/8 to 7 7/8Item: Micro Bar Clamp
Capacity (In.): 8Throat Depth (In.): 1-3/16
Function: For Clamping and Spreading Small ItemsCountry of Origin (subject to change): China

Product Description

Micro Bar Clamp, 2 Pc, Capacity (In.) 8, Spreading Range (In.) 3 1/8 to 7 7/8, Throat Depth (In.) 1-3/16, Handle Material Reinforced Resin, Bar Material Steel, For Clamping and Spreading Small Items, Pistol Grip Design and Replaceable Soft Pads

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.