Irwin Quick-Grip

Replacement Pad, Bar Clamp/Spreader, PK2 (Discontinued)

Irwin Quick-Grip Replacement Pad, Bar Clamp/Spreader, PK2 1826576
Hover or click to zoom Tap to zoom
  • Impact Rated: No
  • Type: Bar Clamp/Spreader
  • Item: Replacement Pad
  • Material: Resin
  • For Use With: Mfg. No. XP600s, 2021406N, 2021450N, 2021412N, 2021418N, 2021424N, 2021436N
  • For Use With Mfr. Model Number: 2021406N, 2021412N, 2021418N, 2021424N, 2021436N, 2021450N, XP600s
  • Product Type: Replacement Pad
  • Country of Origin (subject to change): China
See full product details
This Product is Discontinued

Irwin Quick-Grip #1826576 Specifications

  • Impact Rated: No
  • Type: Bar Clamp/Spreader
  • Item: Replacement Pad
  • Material: Resin
  • For Use With: Mfg. No. XP600s, 2021406N, 2021450N, 2021412N, 2021418N, 2021424N, 2021436N
  • For Use With Mfr. Model Number: 2021406N, 2021412N, 2021418N, 2021424N, 2021436N, 2021450N, XP600s
  • Product Type: Replacement Pad
  • Country of Origin (subject to change): China

Description

Replacement Pad, For Use With Mfr. Model Number 2021406N, 2021412N, 2021418N, 2021424N, 2021436N, 2021450N, XP600s, Type Bar Clamp/Spreader, Material Resin, For Use With Mfg. No. XP600s, 2021406N, 2021450N, 2021412N, 2021418N, 2021424N, 2021436N, Impact Rated No, Package Quantity 2

Reviews of Irwin Quick-Grip #1826576

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.