Safety Blade, 18mm W, PK5

IRWIN| Zoro #: G1488076| Mfr #: 2088100

$1.56 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mount Type: (2) Holding NotchesMaterial: Bi-metalThickness: 0.025"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1488076 Mfr #: 2088100
Mount Type: (2) Holding NotchesMaterial: Bi-metal
Thickness: 0.025"Primary Cutting Application: General Purpose
Fits Utility Knives Stock No.: Most Standard Utility KnivesNumber of Cutting Edges: 1
Blade Point Type: RoundBlade Edge: Straight
Number of Blade Points: 2Item: Safety Blade
Length: 2-3/16"Width: 3/4"
Number of Blades Included: 5Blade Dispenser Included: No
Country of Origin (subject to change): Mexico

Description

Safety Blade, Primary Cutting Application General Purpose, Bi-Metal, Blade Point Type Round, Straight Blade Edge, Number of Blades Included 5, Number of Cutting Edges 1, Number of Blade Points 2, Blade Dispenser Included No, Thickness 0.025 In., Length 2-3/16 In., Width 3/4 In., Fits Utility Knives Stock No. Most Standard Utility Knives, Mount Type (2) Holding Notches, Package Quantity 5

Reviews