Skip to Main Content

Featured Categories

  • Tools & Machining
  • Grounds & Outdoor
  • Heating & Cooling
  • Electrical Supplies

Shop Categories

  • Abrasives & Polishers
  • Adhesives & Tapes
  • Electrical Supplies
  • Electronics
  • Fasteners
  • Food Service & Restaurant Supplies
  • Furniture, Linens & Decor
  • Grounds & Outdoor
  • Hardware & Building Materials
  • Heating & Cooling
  • Janitorial & Cleaning Supplies
  • Lab Equipment & Supplies
  • Lighting
  • Material Handling
  • Medical & Personal Care
  • Office, School & Shipping Supplies
  • Paint, Coatings & Supplies
  • Plumbing
  • Power Transmission
  • Pumps
  • Raw Materials
  • Safety
  • Storage & Workspace
  • Test Instruments & Gauges
  • Tools & Machining
  • Vehicle Maintenance
  • Welding, Soldering & Brazing
  • About Us
  • Promo Codes
  • Contact Us

Added to Cart

    FREE Shipping on orders over $50 after you .
    Zoro Homepage
    Zoro Homepage

    Recent Searches

      Recently Viewed

      customer-service Help
      ... Cart
      1. Home
      2. /
      3. Tools & Machining
      4. /
      5. Power Tools and Accessories
      6. /
      7. Power Saw Blades
      8. /
      9. Circular Saw Blades
      10. /
      11. SAW BLADE 10" 24T ATB 15 DEG RIPPING
      Shop All Circular Saw Blades
      Irwin

      SAW BLADE 10" 24T ATB 15 DEG RIPPING

      • Zoro #: G002120482
      • Mfr #: HN1807366
      Key Features
      • Package Quantity: 1
      See all product information
      $44.89

      Subtotal: $44.89
      Join our email list for 10% off your first order
      For 10% Off Your First Order
      Free Shipping on $50+ Orders
      Sign In For Free Shipping On $50+ Orders
      Free 30-Day Returns Free 30-Day Returns
      125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents
      • Product Information |
      • Reviews

      Frequently Bought Together

      • No Product Image Available
      • Brand Irwin
      • MFR #
        HN1807366
      • Zoro #
        G002120482
      • Country of Origin
        Italy
      • Category Circular Saw Blades

      Details

      Package Quantity 1
      Is something inaccurate or missing? Help us improve our product information

      Explore more

      • IRWIN Marathon 6-1/2 in. D X 5/8 in. Carbide Tipped Circular Saw Blade 20 teeth 1 pc 24020
      • IRWIN 10", 80-Teeth Laser Cut Circular Saw Blade, PK3 1807370
      • IRWIN 6 3/4", 40-Teeth Circular Saw Blade, PK5 4935554
      • IRWIN 7-1/4 in. D X 5/8 in. Classic Carbide Circular Saw Blade 24 teeth 1 pk 25130
      • IRWIN Hacksaw Blades, 232He, 12"x32 Tpi, Bi-Metal LEX20156
      • IRWIN 8-1/4", 24-Teeth Marathon Saw Blade, PK5 14050ZR
      • IRWIN SAW BLADE 12" 60 TEETH ATB 10 DEG HN1807383
      • IRWIN 612 18T Carb Blade 14020
      • IRWIN SAW BLADE 7-1/4 40 TEETH 5/8 ARBOR HN15230ZR
      • FREUD Conical Scoring, 180mm LI25M34NR3
      • IRWIN 6-1/2", 24-Teeth Saw Blade, Steel 15120
      • Irwin Power Saw Blades

      Sign Up & Save

      Save 10% on your next order and get special offers when you sign up for Zoro emails!

      Follow Us

      • Facebook
      • Twitter
      • YouTube
      • LinkedIn
      • Instagram

      Information

      • About Us
      • Accessibility
      • Careers
      • DEI
      • Giving Back
      • Resource Hub
      • Return Policy
      • Shipping

      Shopping

      • Brands
      • My Account
      • Payments
      • Promo Codes
      • Sitemap
      • Track My Order

      Services

      • Customer Service
      • Contact Us
      • FAQs
      • Net 30 Terms
      • Sell on Zoro

      Zoro, Inc

      Contact Us

      Customer Service From Real People

      • Phone: (855) 289-9676
      • Email: askzoro@zoro.com

      © 2011-2023 Zoro Tools, Inc. All rights reserved.
      • Terms & Conditions
      • Privacy Policy
      • Do Not Sell My Personal Information
      Zoro, Inc