Torsion Bit, SAE, 1/4", Hex, 6F-8R, 1", PK25

IRWIN| Zoro #: G2030183| Mfr #: 4935257

$7.15 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2030183 Mfr #: 4935257
Finish: UnfinishedShank Style: Hex
Bit Style: SlottedFor Use With: Standard Driver, Screwdriver
Fastening Tool Material: S2 SteelSingle End/Double End: Single End
Impact Rated: NoSAE or Metric: SAE
Overall Length: 1"Point Size: 6F-8R
Item: Insert BitCountry of Origin (subject to change): China

Product Description

Torsion Bit, Bit Style Slotted, Point Size 6F-8R, Shank Style Hex, Shank Size 1/4 In., Single End, Fastening Tool Material S2 Steel, Finish Unfinished, Overall Length 1 In., Impact Rated No, SAE, For Use With Standard Driver, Screwdriver, Package Quantity 25

Product Reviews