Torsion Bit, SAE, 1/4", Hex, 8F-10R, 1", PK2

IRWIN| Zoro #: G1988314| Mfr #: 3511132C

$0.45 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1988314 Mfr #: 3511132C
Finish: UnfinishedSingle End/Double End: Single End
For Use With: Standard Driver, ScrewdriverSAE or Metric: SAE
Shank Style: HexImpact Rated: No
Item: Torsion BitPoint Size: 8F-10R
Fastening Tool Material: S2 SteelOverall Length: 1"
Bit Style: SlottedCountry of Origin (subject to change): China

Product Description

S2 tool steel construction with a Rockwell Hardness of 58 to 62

Product Reviews

Save 15%. Sign up for Z-mail.