Torsion Bit, SAE, 1/4", Hex, 8F-10R, 1", PK25

IRWIN| Zoro #: G2461042| Mfr #: 4935258

$6.21 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2461042 Mfr #: 4935258
Finish: UnfinishedFor Use With: Standard Driver, Screwdriver
Bit Style: SlottedSAE or Metric: SAE
Shank Dia.: 1/4"Overall Length: 1"
Point Size: 8F-10RMaterial: S2 Steel
Item: Torsion BitCountry of Origin (subject to change): China

Product Description

Torsion Bit, SAE, Shank Dia. 1/4 In., Bit Style Slotted, Point Size 8F-10R, Overall Length 1 In., Material S2 Steel, Finish Unfinished, For Use With Standard Driver, Screwdriver, Package Quantity 25

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.