Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Screwdriver Bit Set, 19 Pieces, 1/4" Shank

  • Zoro #: G7611091
  • Mfr #: 1903767

$22.97

  • No. of Pieces: 19
  • Item: Screwdriver Bit Set
  • Fastening Tool Material: Steel
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Irwin #1903767 Specifications

  • Zoro #: G7611091
  • Mfr #: 1903767
No. of Pieces: 19 Item: Screwdriver Bit Set
Fastening Tool Material: Steel Fastening Tool Item: Screwdriver Bit Set
Application - Tools: Impact Number of Pieces: 19
Includes: #1PH, #2PH, #3PH, #1SQ, #2SQ, #3SQ, T10, T15, T20, T25, T30, SL6-8, SL8-10, SL10-12 2" Power Bits, 1/4", 5/16", 3/8", 7/16" 2" Nutsetters Plus One Power Bit Magnetic Screw Hold Attachment Hex Shank Size: 1/4"
Application: For Driving, Drilling, Tightening and Removing Fasteners Shank Size: 1/4"
Impact Rated: Yes Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Screwdriver Bit Set, No. of Pieces 19, Hex Shank Size 1/4 In., Fastening Tool Material Steel, Impact Rated Yes, Impact, Includes #1PH, #2PH, #3PH, #1SQ, #2SQ, #3SQ, T10, T15, T20, T25, T30, SL6-8, SL8-10, SL10-12 2 In. Power Bits, 1/4 In., 5/16 In., 3/8 In., 7/16 In. 2 In. Nutsetters Plus One Power Bit Magnetic Screw Hold Attachment

Restrictions and Compliance

Hazardous material

Reviews of Irwin #1903767