Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Screwdriver Bit Set, 30 Pieces, 1/4" Shank

  • Zoro #: G4938464
  • Mfr #: 357030

$21.36

  • Shank Size: 1/4"
  • Number of Pieces: 30
  • Application - Tools: Power
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Irwin #357030 Specifications

  • Zoro #: G4938464
  • Mfr #: 357030
Shank Size: 1/4" Number of Pieces: 30
Application - Tools: Power No. of Pieces: 30
Fastening Tool Item: Screwdriver Bit Set Fastening Tool Material: Steel
Application: Fastener Drive Impact Rated: No
Hex Shank Size: 1/4" Includes: 1" Insert Bits: (2) #1PH, (7) #2PH, (2) #3PH, (1) #1SQ, (5) #2SQ, (1) #3SQ, (1) 6-8SL, (1) 8-10SL, (1) 10-12SL; Double End Bits: (2) #2/#2PH, (1) #2SQ, (1) 8-10SL; 2-9/16" Magnetic Nutsetters: (2) 1/4", (1) 5/16", (1) 3/8", (1) 7/16"; 2-1/4" Magnetic Bit Holder
Item: Screwdriver Bit Set Bit Style: Phillips, Square Recess, Slotted, Magnetic Nut Setter
Shank Shape: Hex Material: Steel
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Screwdriver Bit Set, No. of Pieces 30, Hex Shank Size 1/4 In., Fastening Tool Material Steel, Impact Rated No, Power, Includes 1 In. Insert Bits: #1 Phillips(2), #2 Phillips(7), #3 Phillips(2), #1 Square Recess(1), #2 Square Recess(5), #3 Square Recess(1), 6-8 Slotted(1), 8-10 Slotted(1), 10-12 Slotted(1); Double End Bits: #2/#2 Phillips(2), #2 Square Recess(1), 8-10 Slotted(1); 2-9

Reviews of Irwin #357030