Irwin
Screwdriver Bit Set, 5 Pieces, 1/4" Shank
- Zoro #: G7563324
- Mfr #: 1903620
Hover or click to zoom Tap to zoom
Key Features
- Shank Size: 1/4"
- Material: Steel
- Application: For Driving, Drilling, Tightening and Removing Fasteners
- Includes: (2) #2SQ, and #1SQ, #3SQ 2" Power Bits Plus One Magnetic Screw-Hold Attachment
- Number of Pieces: 5
- Impact Rated: Yes
- Item: Screwdriver Bit Set
- Fastening Tool Material: Steel
$7.19
Subtotal: $7.19
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- IRWIN Insert Bit, Power, Sgl End, Hex Shank, PK2 IWAF22SL10122
- IRWIN Power Bit, #2 Phillips, Carded, 1 per card IWAF22PH22
- IRWIN Power Bit, 8-10 Slotted, Carded, 1 per Card IWAF22SL82
- IRWIN Phillips #1 X 1 in. L Screwdriver Bit S2 Tool Steel 2 pc IWAF21PH12
- IRWIN ProTouch 9-in-1 Multi-Bit Screwdriver Set 1 pc 2051100CD
- IRWIN Speedbor Max Clam Set, 4in, 5Pc, PK6 1877240
- IRWIN Dril Bit Set 5 Pc Left Hand Split HN30520
- IRWIN Speedbor Bg, 5Pc, Slim Case, PK6 1891777
- IRWIN Insert Bit Set, 3Piece, DoubleEnded 3532993C
- VEGA INDUSTRIES, INC Vega 32pc Standard Driver Bit Set, Tamper, Gunmetal Grey, S2 Modified Steel V32-1TP-SET
- BOSCH 24 pc. Screwdriver Bit Set SDMS24
- Irwin Screwdriver Bit Sets