Screwdriver Bit Set, 34 Pieces, 1/4" Shank

IRWIN| Zoro #: G0566063| Mfr #: 3057034

$52.68 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0566063 Mfr #: 3057034
Shank Size: 1/4"Fastening Tool Material: Steel
Application: -Includes: 1 Each: 2" L #1, #2, #3 Phillips, #1, #2, #3 Posidriv(R), T8, T9, T10 Torx(R); 3-1/2"L #1, #2, #3 Phillips, #2 Posidriv, T15, T20, T25, T30 Torx; 6" L #1, #2, #3 Phillips, #2 Posidriv, T15, T20, T25, T27, T30 Torx; 2" L Socket Adapters 1/4, 3/8, and 1/2"; 1
Item: Screwdriver Bit SetNumber of Pieces: 34
Impact Rated: NoCountry of Origin (subject to change): China

Product Description

Screwdriving Bit Pro Set, Number of Pieces 34, Shank Size 1/4 In In, Includes 1 Each 2 In Long, #1, #2, #3, #1, #2, #3, Posidriv Phillips, T8, T9, T10 Torx , 3 1/2 In Long #1, #2, #3, #2, Posidriv Phillips, T15, T20, T25, T30 Torx , 6 In Long #1, #2, #3, #2, Posidriv Phillips, T15, T20, T25, 27, T30 Torx , 2 In Long 1/4, 3/8, 1/2 In Socket Adapter, 1 7/8 In Long 1/2, 5/16, 3/8 In Magnetic Nutsetter, 2 1/2 In Long Quick Change Adapter, 6 In Long Quick Change Adapter, Case

Product Reviews

Save 15%. Sign up for Z-mail.