KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Snap-off Utility Blade, 18mm W, PK3

IRWIN| Zoro #: G1147973| Mfr #: 2086403

$1.64 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 18mm
Fits Utility Knives Stock No.: 2WA10, 2WA12, 5HK78, 5HK79, 5LC43, 5LC45, 5LC34
Item: Snap-Off Blade
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1147973 Mfr #: 2086403
Width: 18mmFits Utility Knives Stock No.: 2WA10, 2WA12, 5HK78, 5HK79, 5LC43, 5LC45, 5LC34
Item: Snap-Off BladeMount Type: (1) Hole
Material: Bi-metalNumber of Segments: 8
Blade Dispenser Included: YesLength: 4-1/4"
Thickness: 0.020"Country of Origin (subject to change): China

Description

Snap-off Utility Knife Blade, Bi-Metal, Blade Type Straight, Number of Segments 8, Length 4 1/4 In, Width 18mm In, Spring Steel/High Speed Steel, Mount Type Single Hole, Fits Utility Knives Stock No 2WA10, 2WA12, 5HK78, 5HK79, 5LC43, 5LC45, 5LC34, Package Quantity 3

Reviews