HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Snap-off Utility Blade, 9mm W, PK3

IRWIN| Zoro #: G2202331| Mfr #: 2086300

$1.45 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 9mm
Fits Utility Knives Stock No.: 2VU99, 2WA11
Item: Snap-Off Blade
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2202331 Mfr #: 2086300
Width: 9mmFits Utility Knives Stock No.: 2VU99, 2WA11
Item: Snap-Off BladeMount Type: (1) Hole
Material: carbon steelNumber of Segments: 13
Blade Dispenser Included: YesLength: 3-1/4"
Thickness: 0.016"Country of Origin (subject to change): China

Description

Utility Knife Blade, Standard, Snap Off Blade Type, Blade Length 3 1/4 In, Blade Thickness 9mm, High Carbon Tool Steel Material, 13 Segments Per Blade, Single Cutting Edge, Package 3

Reviews