Snap-Off Utility Knife, 6 In, Blue

IRWIN| Zoro #: G1475022| Mfr #: 2086200

$7.29 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1475022 Mfr #: 2086200
Blade Material: Carbon SteelStores: (3) Blades
Overall Width: 1-1/8"Overall Length: 6"
Blade Width: 9mmItem: Snap-Off Utility Knife
Features: Stainless Steel Blade GuideApplication: General Purpose
Overall Thickness: 5/8"Duty Rating: Standard Duty
Handle Color: BlueNumber of Blades Included: 3
Blade Change: AutomaticNumber of Segments: 13
Handle Type: Ergonomic with Soft GripHandle Material: Aluminum
Country of Origin (subject to change): China

Product Description

Snap-Off Utility Knife, Blade Width 9mm, Standard Duty, Blade Material Carbon Steel, Blade Change Automatic, Number of Blades Included 3, Number of Segments 13, Overall Length 6 In., Overall Width 1-1/8 In., Overall Thickness 5/8 In., Handle Color Blue, Handle Type Ergonomic with Soft Grip, Handle Material Aluminum, Stores (3) Blades, Application General Purpose, Features Stainless Steel Blade Guide

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.