This item is Discontinued.

Irwin Socket Adapter, 1/4 Hex to 1/2 Sq., 12 In 1899894

Socket Adapter, 1/4 Hex to 1/2 Sq., 12 In (Discontinued)

  • Mfr # 1899894
  • Zoro # G7491014
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1899894
Zoro #
G7491014
UPC #
425269300416
Country of Origin
China

Dimensions

Overall Length
12 in
Output Drive Size
1/2 in
Drive Size
1/4 in
Input Drive Size
1/4 in

Details

Item
Hex Drive Socket Adapter
For Use With
Impact Drills, Cordless Drills, Corded Drills, Ratchets
Includes
(1) Socket Adapter
Number of Pieces
1
Impact Rated
Yes
Drive Type
Impact
Output Drive Type
Male Square
Features
Maximum Durability and Long Life with Impact Drivers Ball Retention Design for Quick-Change Applications, Forged Socket Body for Additional Strength, Black Oxide Finish Resists Corrosion and Increases Life of Bit, 1/4 in Quick-Change Shank is Designed to Work with Impact Drivers, and Reduces Slipping In Standard Drill Chucks
Non-Sparking
No
Output Drive Shape
Square
Measurement Type
SAE
Input Drive Gender
Male
Input Drive Shape
Hex
Output Drive Gender
Male
Finish
Black Oxide
Locking
Yes
Insulated
No
Material
Alloy Steel

Description

Hex Drive Socket Adapter, Black Oxide, Locking Yes, Output Drive Male, Square, 1/2 in, Output Drive Shape Square, Output Drive Size 1/2 in, Output Drive Gender Male, Impact, Input Drive Male, Hex, 1/4 in, Input Drive Shape Hex, Input Drive Size 1/4 in, Input Drive Gender Male

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.