Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Socket Adapter, 1/4 Hex to 1/2 Sq., 2", PK5

  • Zoro #: G4935445
  • Mfr #: 1838559
$30.99 ($6.20/unit)
  • Output Drive Type: Male Square
  • Drive Size: 1/4 in
  • Drive Type: Impact
See full product details
Orders over $75 ship free.

Irwin #1838559 Specifications

  • Zoro #: G4935445
  • Mfr #: 1838559
Output Drive Type: Male Square Drive Size: 1/4 in
Drive Type: Impact Item: Hex Drive Socket Adapter
SAE or Metric: SAE Output Drive Size: 1/2 in
Impact Rated: Yes Overall Length: 2 in
Measurement Type: SAE Includes: (5) Socket Adapters
Finish: Black Oxide Number of Pieces: 1
Input Drive Gender: Male Non-Sparking: No
Insulated: No Locking: Yes
Output Drive Shape: Square Output Drive Gender: Male
Input Drive Size: 1/4 in Input Drive Shape: Hex
Material: Alloy Steel Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Hex Drive Socket Adapter, Black Oxide, Locking Yes, Output Drive Male, Square, 1/2 in, Output Drive Shape Square, Output Drive Size 1/2 in, Output Drive Gender Male, Impact, Input Drive Male, Hex, 1/4 in, Input Drive Shape Hex, Input Drive Size 1/4 in, Input Drive Gender Male, Package Quantity 5

Reviews of Irwin #1838559