Socket Adapter, 1/4 Hex to 3/8 Sq., 2 In

IRWIN| Zoro #: G0376792| Mfr #: 3567841C

$3.04 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Output Drive Size: 3/8"
Drive Size: 1/4"
Output Drive Type: Male Square
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0376792 Mfr #: 3567841C
Output Drive Size: 3/8"Drive Size: 1/4"
Output Drive Type: Male SquareOverall Length: 2"
Item: Hex Drive Socket AdapterDrive Type: Male Hex
For Use With: Power Drills And 1/4 Hex Drive Hand ToolsCountry of Origin (subject to change): China

Description

Hex Drive Socket Adapter, 1/4 In., Drive Type Male Hex, Output Drive Size 3/8 In., Output Drive Type Male Square, Overall Length 2 In., For Use With Power Drills And 1/4 Hex Drive Hand Tools

Reviews