Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Socket Adapter, 1/4 Hex to 3/8 Sq., 3 In

  • Zoro #: G7538842
  • Mfr #: 1899896
$3.76
  • Drive Type: Impact
  • Output Drive Size: 3/8 in
  • Features: 1/4 in Drive, Maximum Durability and Long Life with Impact Drivers Ball Retention Design for Quick-Change Applications, Forged Socket Body for Additional Strength, Black Oxide Finish Resists Corrosion and Increases Life of Bit, 1/4 in Quick-Change Shank is Designed to Work with Impact Drivers, and Reduces Slipping In Standard Drill Chucks, 1/4 in to 3/8 in Adapter, 3 in Overall Length
See full product details
Orders over $75 ship free.

Irwin #1899896 Specifications

  • Zoro #: G7538842
  • Mfr #: 1899896
Drive Type: Impact Output Drive Size: 3/8 in
Features: 1/4 in Drive, Maximum Durability and Long Life with Impact Drivers Ball Retention Design for Quick-Change Applications, Forged Socket Body for Additional Strength, Black Oxide Finish Resists Corrosion and Increases Life of Bit, 1/4 in Quick-Change Shank is Designed to Work with Impact Drivers, and Reduces Slipping In Standard Drill Chucks, 1/4 in to 3/8 in Adapter, 3 in Overall Length Number of Pieces: 1
Drive Size: 1/4 in Overall Length: 3 in
Impact Rated: Yes Output Drive Type: Male Square
For Use With: Impact Drills, Cordless Drills, Corded Drills, Ratchets Item: Hex Drive Socket Adapter
Includes: (10) Socket Adapters Measurement Type: SAE
Output Drive Gender: Male Output Drive Shape: Square
Input Drive Shape: Hex Input Drive Gender: Male
Material: Alloy Steel Input Drive Size: 1/4 in
Non-Sparking: No Finish: Black Oxide
Locking: Yes Insulated: No
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Hex Drive Socket Adapter, Black Oxide, Locking Yes, Output Drive Male, Square, 3/8 in, Output Drive Shape Square, Output Drive Size 3/8 in, Output Drive Gender Male, Impact, Input Drive Male, Hex, 1/4 in, Input Drive Shape Hex, Input Drive Size 1/4 in, Input Drive Gender Male

Reviews of Irwin #1899896