Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Spade Bit Set, 1/4 to 1 D, 6 In L, 13 Pc

  • Zoro #: G0635363
  • Mfr #: 88887

Spade Bit Set, 1/4 to 1 D, 6 In L, 13 Pc

  • Zoro #: G0635363
  • Mfr #: 88887

$35.22 /ea

Details
  • Material: Steel
  • Item: Wood Drilling Countersink Bit Set
  • Bit Dia.: 1/8", 5/32", 3/16", 1/4"
See full product details
Orders over $50 ship free. Details.
Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Irwin Speedbor #88887 Specifications

  • Zoro #: G0635363
  • Mfr #: 88887
Material: Steel Item: Wood Drilling Countersink Bit Set
Bit Dia.: 1/8", 5/32", 3/16", 1/4" Shank Dia.: 1/4" Hex
Number of Pieces: 13 Application: Drilling
Overall Length: 6" Country of Origin (subject to change): China

Description

Choose from Zoro's selection of jobber length, taper length, and HSS stub wood drill bits. Take a look at the features for Irwin Speedbor Wood Drilling Countersink Bit Set. Overall Length: 6".

Reviews of Irwin Speedbor #88887