LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Spade Bit, 1/2 In D, 16 In L, 1/4 Hex Shank

IRWIN SPEEDBOR| Zoro #: G1693142| Mfr #: 88708

$5.80 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
For Use With: 3/8" or 1/2" Drill
Item: Wood Drilling Bit
Material: Carbon Steel Alloy
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1693142 Mfr #: 88708
For Use With: 3/8" or 1/2" DrillItem: Wood Drilling Bit
Material: Carbon Steel AlloyBit Dia.: 1/2"
Overall Length: 16"Drill Style: Spade
Shank Size: 1/4"Country of Origin (subject to change): China

Description

Spade Bit, Carbon Steel, Dia 1/2 In, Shank Size (In) Hex 1/4 Quick Change, Overall Length 16 In, For Use With 3/8 or 1/2 Drill

Reviews