Spade Bit, 1/4 In D, 6 In L, I/4 Hex Shank

IRWIN SPEEDBOR| Zoro #: G1231474| Mfr #: 88804

$1.79 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
For Use With: 3/8" or 1/2" Drill
Item: Wood Drilling Bit
Material: Carbon Steel Alloy
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1231474 Mfr #: 88804
For Use With: 3/8" or 1/2" DrillItem: Wood Drilling Bit
Material: Carbon Steel AlloyBit Dia.: 1/4"
Overall Length: 6"Drill Style: Spade
Shank Size: 1/4"Country of Origin (subject to change): China

Description

Spade Bit, Carbon Steel, Dia 1/4 In, Shank Size (In) Hex 1/4 Quick Change, Overall Length 6 In, For Use With 3/8 or 1/2 Drill

Reviews