Irwin
Spade Bit, 3/8 In D, 16 In L, 1/4 Hex Shank
Mfr # 88706
Zoro # G0815902
$8.76
19% off
$7.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 3/8"
- Drill Style Spade
- Drill Bit Size 3/8 in
- Decimal Equivalent 0.375
- Drill Bit Material Carbon Steel
Explore More Products
- IRWIN Spade Bit, 3/4 In D, 16 In L, 1/4 Hex Shank 88712
- IRWIN Spade Bit, 1 In D, 16 In L, 1/4 Hex Shank 88716
- IRWIN Spade Bit, 7/8 In D, 16 In L, 1/4 Hex Shank 88714
- IRWIN Spade Bit, 5/8 In D, 16 In L, 1/4 Hex Shank 88710
- IRWIN Adjustable Spade Bit 44801
- IRWIN Spade Bit, 7/16 In D, 6 In L, I/4 Shank 88807
- IRWIN 0.875 in. Diameter Quick Change Spade Bit with Spurs IR88814
- IRWIN 1 in. Diameter Quick Change Spade Bit with Spurs IR88816
- IRWIN 0.687 in. Diameter Quick Change Spade Bit with Spurs IR88811
- DRILL AMERICA 3/16" Carbide Spade Drill Bit DMO3/16SPADE
- WOODOWL Spade Bit 6" x 1-1/4" 00617
- Irwin Solid Spade Drill Bits