Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Utility Pole Auger Bit, 11/16 In, 5/8 In

IRWIN SPEEDBOR| Zoro #: G1193166| Mfr #: 48111Z

$45.42 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Wood Drilling Bit
Material: Forged steel
Bit Dia.: 11/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1193166 Mfr #: 48111Z
Item: Wood Drilling BitMaterial: Forged steel
Bit Dia.: 11/16"Overall Length: 18"
For Use With: Corded Drill, Impact DriverDrill Style: Utility Pole Auger
Number of Pieces: 1Shank Size: 5/8"
Country of Origin (subject to change): Brazil

Description

Utility Pole Auger Bit, Forged Steel, Dia. 11/16 In., Shank Size 5/8 In., Overall Length 18 In., For Use With Corded Drill, Impact Driver

Reviews