Skip to Main Content

Featured Categories

  • Tools & Machining
  • Fasteners
  • Janitorial & Cleaning Supplies
  • Material Handling

Shop Categories

  • Abrasives & Polishers
  • Adhesives & Tapes
  • Electrical Supplies
  • Electronics
  • Fasteners
  • Food Service & Restaurant Supplies
  • Furniture, Linens & Decor
  • Grounds & Outdoor
  • Hardware & Building Materials
  • Heating & Cooling
  • Janitorial & Cleaning Supplies
  • Lab Equipment & Supplies
  • Lighting
  • Material Handling
  • Medical & Personal Care
  • Office, School & Shipping Supplies
  • Paint, Coatings & Supplies
  • Plumbing
  • Power Transmission
  • Pumps
  • Raw Materials
  • Safety
  • Storage & Workspace
  • Test Instruments & Gauges
  • Tools & Machining
  • Vehicle Maintenance
  • Welding, Soldering & Brazing
  • About Us
  • Promo Codes
  • Contact Us

Added to Cart

    FREE Shipping on orders over $50 after you .
    Zoro Homepage
    Zoro Homepage

    Recent Searches

      Recently Viewed

      customer-service Help
      ... Cart
      1. Home
      2. /
      3. Tools & Machining
      4. /
      5. Hand Tools
      6. /
      7. Pliers
      8. /
      9. Locking Pliers
      10. /
      11. STRGHT JAW PLIERS 8""
      Shop All Locking Pliers
      Irwin

      STRGHT JAW PLIERS 8""

      • Zoro #: G8614202
      • Mfr #: 4935095
      Hover or click to zoom Tap to zoom
      $19.33

      Subtotal: $19.33
      Join our email list for 10% off your first order
      For 10% Off Your First Order
      Free Shipping on $50+ Orders
      Sign In For Free Shipping On $50+ Orders
      No-Hassle, 30-Day Returns 30-Day Returns
      125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents
      • Specifications |
      • Description |
      • Restrictions |
      • Reviews

      Specifications

      • Brand Irwin
      • MFR #
        4935095
      • Zoro #
        G8614202
      • Country of Origin
        China
      • Category Locking Pliers

      Description

      Irwin vise-grip groove lock pliers of size 8 Inch

        Restrictions and Compliance

        • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

        Reviews of Irwin #4935095

        Explore more

        • IRWIN PLIER LOCKING 4" WR w/CUTTER (4LW) PE08
        • IRWIN PLIER 7R FAST RELEASE LOCK PE3T
        • IRWIN Locking Pliers, Curved Jaw, Wire Cutter, 4" 1002L3
        • IRWIN Replacement Part 2071907
        • IRWIN ProPliers Slip Joint Pliers, 6" 2078406
        • IRWIN Large Capacity Locking Pliers, Plain Grip 12LC
        • IRWIN Vise-Grip® 31-Piece Locking Plier Merchandi 4935488
        • IRWIN Vise-Grip® 6 in. Flat Nose Pliers 1773621
        • IRWIN Vise-Grip® Concrete Nippers Pliers, 10 in. Long, with Hardened Cutting Edge, Molded Grips 2078910
        • IRWIN Locking Pliers, Plain Grip, 9 In. L 9LN
        • KNIPEX Alligator Water Pump Pliers, 12" 8801300
        • Irwin Pliers

        Sign Up & Save

        Save 10% on your next order and get special offers when you sign up for Zoro emails!

        Follow Us

        • Facebook
        • Twitter
        • YouTube
        • LinkedIn
        • Instagram

        Information

        • About Us
        • Accessibility
        • Careers
        • Giving Back
        • Resource Hub
        • Return Policy
        • Shipping

        Shopping

        • Brands
        • My Account
        • Payments
        • Promo Codes
        • Sitemap
        • Track My Order

        Services

        • Customer Service
        • Contact Us
        • FAQs
        • Net 30 Terms
        • Sell on Zoro

        Zoro, Inc

        Contact Us

        Customer Service From Real People

        • Phone: (855) 289-9676
        • Email: askzoro@zoro.com

        © 2011-2023 Zoro Tools, Inc. All rights reserved. Terms & Conditions Privacy Policy Do Not Sell My Personal Information
        Zoro, Inc