Irwin
Three Piece Tap Kit, #10-32, HCS
- Zoro #: G1928712
- Mfr #: 2531
Hover or click to zoom Tap to zoom
Key Features
- Item: Three Piece Tap Kit
- Tap Thread Size: #10-32
- Tap Chamfer: Bottoming, Plug, Taper
- Number of Flutes: 4
- Tap Material: Carbon Steel
- Number of Pieces: 3
- Tap Type: Hand
- Case Type: Plastic Pouch
$6.72
Subtotal: $6.72
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Irwin #2531 Specifications
- Zoro #: G1928712
- Mfr #: 2531
- UPC #: 042526025310
- Item: Three Piece Tap Kit
- Tap Thread Size: #10-32
- Tap Chamfer: Bottoming, Plug, Taper
- Number of Flutes: 4
- Tap Material: Carbon Steel
- Number of Pieces: 3
- Tap Type: Hand
- Case Type: Plastic Pouch
- 75% Thread Drill Size: #21
- Threads per Inch: 32
- Thread Direction: Right Hand
- Dimensions Standard: UNF
- Series: HANSON
- Features: Convenient Plastic Pouch
- Extended Shank: No
- Thread Standard: NF
- 65% Thread Drill Size: 0.1633 in
- Includes: (1) Taper, (1) Bottoming, (1) Plug Tap
- 55% Thread Drill Size: 0.1673 in
- Number Of Taps: 3
- Primary Material Application: Not Available
- Thread Sizes Included: Yes
- Largest Thread Size: #10-32
- Thread Limit: Not Available
- Secondary Material Application ISO Code: Not Available
- Shank Length: Not Available
- Material Grade - Machining: Not Available
- Smallest Thread Size: Not Available
- Thread Pitch: Not Available
- Tap Shank Standard: Not Available
- Secondary Material Application: Not Available
- Measurement System: Wire
- Coolant Fed: Not Available
- Tap Length Standard: Not Available
- Primary Material Application ISO Code: Not Available
- Class of Fit: Not Available
- Square Size: Not Available
- Country of Origin (subject to change): United States
Description
Three Piece Tap Kit, Tap Thread Size #10-32, High Carbon Steel, Not Available, Thread Standard NF, Thread Length Not Available, Overall Length Not Available, 75 Percent Thread Drill Size #21, Thread Limit Not Available, Class of Fit Not Available, Thread Direction Right Hand, Number of Flutes 4
Reviews of Irwin #2531
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- IRWIN TAP 7/16"-20 NF HN2640
- IRWIN TAP/DIE SET 1"" HEX 24PC 24614
- IRWIN Tap 1752ZR
- IRWIN Three Piece Tap Kit, 5/16"-24, HCS 2629
- IRWIN SET HCS TAP 5/32" - 36NS HN2611
- IRWIN Tap AND Adjustable/Solid Round Die Set 25941
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap HTGP Greenfield Threading Bright 3-Flute D3M3.5x0.60 174560
- GREENFIELD THREADING 22PC Plug Hand Taps and Round Adjustable Dies Set 20 Sizes 1/4-20 To 1-12 UNC & UNF 420363
- KODIAK CUTTING TOOLS 1/2-13 Standard Hand Tap 3 Piece Tap Sets 5504389
- KODIAK CUTTING TOOLS 3/8-16 Standard Hand Tap 3 Piece Tap Sets 5503509
- DRILLCO 9/16-18, HSS Tap Set H-3 20E136FS
- Irwin Tap Sets