Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Tinners Snips, Straight, 10 In

  • Zoro #: G0874097
  • Mfr #: 22010
Irwin Tinners Snips, Straight, 10 In 22010
Irwin Tinners Snips, Straight, 10 In 22010
Irwin Tinners Snips, Straight, 10 In 22010
$13.38
  • Cutting Action: Straight/Tight Curve
  • Overall Length: 10 in
  • Material: Hot Drop Forged Steel Jaw
See full product details
Orders over $75 ship free.

Irwin #22010 Specifications

  • Zoro #: G0874097
  • Mfr #: 22010
Cutting Action: Straight/Tight Curve Overall Length: 10 in
Material: Hot Drop Forged Steel Jaw Features: Durable Spring Washer Holds Blades Tightly Against Each Other When Cutting; Pro-Touch(TM) Grips Provide Superior Comfort, Resists Twisting
Number of Pieces: 1 Safety Latch: No
Metal Gauge: 22 Mild/26 Stainless Steel Handle Design: Vinyl Dipped
Cutting Edge: Nonserrated Cutting Length: 2 in
Item: Tinners Snip Handle Color: Blue
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Metal Cutting Snips, Tinners Snip, Cutting Action Straight, Overall Length 10 in, Cutting Length 2 in, Handle Color Blue, Metal Gauge 22 Mild/26 Stainless Steel, Cutting Edge Nonserrated, Safety Latch No, Handle Design Vinyl Dipped, Material Hot Drop Forged Steel Jaw, Features Durable Spring Washer Holds Blades Tightly Against Each Other When Cutting. Pro-Touch(TM) Grips Provide Superior Comfort, Resists Twisting

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Irwin #22010