HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Tinners Snips, Straight, 7 In

IRWIN| Zoro #: G2086165| Mfr #: 22007

$8.90 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cutting Edge: Nonserrated
Overall Length: 7"
Safety Latch: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2086165 Mfr #: 22007
Cutting Edge: NonserratedOverall Length: 7"
Safety Latch: NoCutting Action: Straight
Cutting Length: 1-1/2"Handle Color: Blue/Yellow
Item: Tinners SnipFeatures: Durable Spring Washer Holds Blades Tightly Against Each Other When Cutting. Pro-Touch(TM) Grips Provide Superior Comfort, Resists Twisting
Metal Gauge: 24 Mild/28 Stainless SteelHandle Design: Cushion Grip
Material: Hot Drop Forged Steel JawCountry of Origin (subject to change): Taiwan, Province of China

Description

Tinners Snip, Cutting Action Straight, Overall Length 7 In., Metal Gauge 24 Mild/28 Stainless Steel, Cutting Edge Nonserrated, Cutting Length 1-1/2 In., Handle Color Blue/Yellow, Safety Latch No, Handle Design Cushion Grip, Material Hot Drop Forged Steel Jaw, Features Durable Spring Washer Holds Blades Tightly Against Each Other When Cutting. Pro-Touch(TM) Grips Provide Superior Comfort, Resists Twisting

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews