Shop All Wire Strippers & Crimpers
Irwin Tools
8 Self-Adjusting Wire Stripper/Cutter/Crimper W/ Pro Touch Grips
Mfr # 2078300
Zoro # G808825956
$47.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 8 in
- Handle Style Adjustable Slide Stop
- Country of Origin (subject to change) China
- Package Quantity 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irwin Tools
- MFR # 2078300
- Zoro # G808825956
- UPC # 38548088457
- Country of Origin China
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 8 in |
Details
Item | Wire Stripper |
Handle Style | Adjustable Slide Stop |
Description
Self-adjusting stripper strips wire from 10-24 AWG. Adjustable stopper controls the length of the core strip. Swivel knob micro-adjusts for gauges smaller than 20 AWG. Wire crimper crimps 10-22 AWG insulated, 10-22 AWG non-insulated and 7-9mm ignition terminals. Wire cutter extends versatility. ProTouch, grips provide maximum comfort and reduced hand fatigue.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Cross Pein Hammer, 2-1/2 lb., 16 In, Steel (24Z039)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Jobber Length Drill Cleveland 2075 Straw HSS-CO 8% RHS/RHC 1/4-E (C16567)
- SHEFFIELD Field Box, Blend, Black, 11-1/2 in W x 5 in D x 7-1/4 in H (12629)
- BON TOOL Bon 84-259 Boots, Knee Length, Size 11 (Pr) (84-259)
- IRWIN TOOLS 6 Wire Stripper/Cutter W/ ProTouch Grips (2078316)
- PROSKIT Universal Compression Tool Connectors (CP-321)
- KEEN Ratcheting Terminal Crimper, 8.7 in. (KE324672)
- GRAY TOOLS 8.5 Electrician's Tools AWG 22-20/18/16/14/12/10 (B123)
- FIREPOWER Ratcheting Terminal Crimper Set (57-6240)
- IDEAL Stm Std Frame Only (L-5620)
- KNIPEX 5 3/4 in Crimper 23 to 13 AWG (97 68 145 A)
- Irwin Tools Wire Strippers & Crimpers