Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
92423
Zoro #
G4910577
UPC #
038548992549
Country of Origin
China
Dimensions
Fastening Tool Tip Size
1/8 in
Hex Shank Size
1/4 in
Overall Bit Length
1 1/4 in
Point Size
1/8"
Overall Length
1-1/4"
Shank Size
1/4"
Tip Size
1/8"
Details
Application - Tools
Power
Bit Style
Hex
Fastening Tool Item
Insert Bit
Shank Style
Hex
Single End/Double End
Single End
Fastening Tool Material
S2 Steel
SAE or Metric
SAE
Finish
Unfinished
For Use With
Screwdriver, Standard Driver
Impact Rated
No
Item
Insert Bit
Material
S2 Steel
Application
For Use In Driving Screws And Other Fasteners By Hand Tool Application Or With Corded Or Cordless Drills
Description
Insert Bit, Application - Tools Power, Bit Style Hex, Fastening Tool Tip Size 1/8 in, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 1/4 in, SAE, Finish Unfinished, Impact Rated No, For Use With Screwdriver, Standard Driver, Insert Bit, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.