Twist Drill Bit Set, 15-pc, 1/16 to 3/8In

IRWIN| Zoro #: G0777271| Mfr #: 316015

$25.47 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: 15
Finish: black oxide
Country of Origin (subject to change): China
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0777271 Mfr #: 316015
Number of Pieces: 15Finish: black oxide
Country of Origin (subject to change): China

Description

Drill Bit Set, Jobber/ Cobalt, List Number -, Number of Pieces 15, Heavy Duty Grade, Cobalt Steel, - Finish, Split Point, Drill Point (Deg.) 135, Fractional Size (In.) -, Wire Size -, Letter Size -, Metric Size -, Decimal Equivalent -, Flute Length (mm) -, Overall Length (In.) -, Overall Length (mm) -, Shank Dia. (In.) -, Shank Dia. (mm) -, For High Temperature Alloys, Hi-Tensile Malleable Cast Iron, Stainless Steel, Titanium Alloys And Unalloyed Nickel

Reviews