Twist Drill Bit Set, 15-pc, 1/16 to 3/8In

IRWIN| Zoro #: G0749506| Mfr #: 318015

$27.94 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: 15
Material: HSS
Finish: Black and Gold Oxide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0749506 Mfr #: 318015
Number of Pieces: 15Material: HSS
Finish: Black and Gold OxideCountry of Origin (subject to change): China

Description

Drill Bit Set, Jobber/ HSS, List Number -, Number of Pieces 15, Heavy Duty Grade, High Speed Steel, - Finish, Turbomax, Drill Point (Deg.) Feature Point, Fractional Size (In.) -, Wire Size -, Letter Size -, Metric Size -, Decimal Equivalent -, Flute Length (mm) -, Overall Length (In.) -, Overall Length (mm) -, Shank Dia. (In.) -, Shank Dia. (mm) -, Ideal for Softer materials and thinner materials: Wood, Drywall, Sheet metal, Mild Steel, Aluminum, Brass, Copper, Plastic

Reviews