Twist Drill Bit Set, 18-pc, 1/16 to 1/2In

IRWIN| Zoro #: G1067927| Mfr #: 3018010

$30.26 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: HSS
Number of Pieces: 29
Finish: TiN Coated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1067927 Mfr #: 3018010
Material: HSSNumber of Pieces: 29
Finish: TiN CoatedCountry of Origin (subject to change): China

Description

Drill Bit Set, Jobbber/ TIN Turbomax, List Number -, Number of Pieces 18, Heavy Duty Grade, Titanium Nitride, - Finish, Turbomax, Drill Point (Deg.) Feature Point, Fractional Size (In.) -, Wire Size -, Letter Size -, Metric Size -, Decimal Equivalent -, Flute Length (mm) -, Overall Length (In.) -, Overall Length (mm) -, Shank Dia. (In.) -, Shank Dia. (mm) -, Ideal for Softer materials and thinner materials: Wood, Drywall, Sheet metal, Mild Steel, Aluminum, Brass, Copper, Plastic

Reviews